- Century
- OEM Motor; 5 HP
- 3450 RPM
- 56HZ Frame
- ODP
- 230V
- 19.7 Amps
- RCW
- 44 lbs. Notes: Capacitor start/capacitor run design for reduced amperage
- Connected for CW rotation (Canadian standard) facing opposite shaft end. Reversible by reconnection of leads
- 56HZ with 7/8 shaft dia.
- 3-1/2 shaft height
- and slotted 56 frame base
Century CP1502L, OEM Motor, 5 HP, 3450 RPM, 230V, ODP
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$785.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 42 lbs |
Product Details
| RPM | 3450 rpm |
| Horsepower | 5 HP |
| Frame | 56HZ |
| Hertz | 60 Hz |
| Rotation | RCW ° |
| Motor RPM 60 Hertz | 3450 rpm |
| Enclosure Type | Open/Drip Proof |
| Voltage | 230 V |
| Phase | 1 |
| Description | OEM Motor |
| Full Load Amps | 19.7 A |
| Manufacturers Part Number | CP1502L |
| Enclosure | ODP |
| Service Factor | 1.00 |
| RPM Range | 3450 rpm |
| Brand | Century |