Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Century

Model # :WBB185970

MPN #: K1072

Century K1072, Single Phase Jet Pump Motor - 115/230 Volts 3450 RPM 3/4HP

Product Description
Century Single Phase Jet Pump Motor - 115/230 Volts 3450 RPM 3/4HP

  • Automatic Overload
  • Ball Bearing
  • Capacitor Start
  • Carbon keyed and 303 stainless steel threaded shaft
  • CCWPE and Reversible
  • Continuous Duty
  • High Service Factors
  • 40º C Ambient
  • Internally Mounted Capacitor
  • NEMA 56C Mount
  • Open Drip Proof (B615 is TEFC)
  • Sealed switch design
  • UL 1081 design
  • 60 HZ
  • Single Phase


PRICE
$359.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-1/2 in

Product Details

RPM3,450 rpm
Bearing TypeBall
Horsepower3/4 HP
OverloadAutomatic
Frame56C
Amperage14.8 / 7.4 A
Hertz60 Hz
Motor TypeCapacitor Start
RotationCCW/CW °
Motor RPM 60 Hertz3450 rpm
Enclosure TypeOpen/Drip Proof
Mounting LocationNEMA C-Face
Voltage115, 230 V
Phase1
Manufacturers Part NumberK1072
Service Factor1.5
RPM Range3001-3600 rpm
BrandCentury

Compliance & Certifications

CertificationsUL and CSA