Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Century

Model # :WBB185875

MPN #: USQ1072

Century USQ1072, Up-Rated Pool Filter Motor - 115/230 Volts 3450 RPM

Product Description
Century Up-Rated Pool Filter Motor - 115/230 Volts 3450 RPM

  • Used on many Sta-Rite, Red Jacket, Pac Fab, American Products and Sears Jet and Pool Pumps
  • Capacitor Start
  • High Service Factors
  • Sealed Ball Bearings
  • CCW Pump End Rotation
  • 303 stainless steel threaded shaft
  • 50º C Ambient
  • Mounting: Square Flange
  • Single Speed
  • Single Phase


PRICE
$369.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-1/2 in

Product Details

RPM3,450 rpm
Bearing TypeBall
Horsepower3/4 HP
OverloadAutomatic
Frame48Y
Amperage13.4 / 6.7 A
Hertz60 Hz
Motor TypeCapacitor Start
RotationCCWPE °
Motor RPM 60 Hertz3450 rpm
Enclosure TypeOpen/Drip Proof
Mounting LocationSquare Flange
Voltage115, 230 V
Phase1
Manufacturers Part NumberUSQ1072
Service Factor1.27
RPM Range3001-3600 rpm
BrandCentury

Compliance & Certifications

CertificationsUL and CSA