- Used on many Sta-Rite, Red Jacket, Pac Fab, American Products and Sears Jet and Pool Pumps
- Capacitor Start
- High Service Factors
- Sealed Ball Bearings
- CCW Pump End Rotation
- 303 stainless steel threaded shaft
- 50º C Ambient
- Mounting: Square Flange
- Single Speed
- Single Phase
Century USQ1102, Up-Rated Pool Filter Motor - 115/230 Volts 3450 RPM
Write a Review
|
Questions & Answers (0)
Product Description
Century Up-Rated Pool Filter Motor - 115/230 Volts 3450 RPM
PRICE
$409.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-1/8 in |
Product Details
| RPM | 3,450 rpm |
| Bearing Type | Ball |
| Horsepower | 1 HP |
| Overload | Automatic |
| Frame | 48Y |
| Amperage | 15.3 / 7.6 A |
| Hertz | 60 Hz |
| Motor Type | Capacitor Start |
| Rotation | CCWPE ° |
| Motor RPM 60 Hertz | 3450 rpm |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Square Flange |
| Voltage | 115, 230 V |
| Phase | 1 |
| Manufacturers Part Number | USQ1102 |
| Service Factor | 1.25 |
| RPM Range | 3001-3600 rpm |
| Brand | Century |
Compliance & Certifications
| Certifications | UL and CSA |