Hougen® A Oblong Die, Fits Model 75002.5A & 75004PR, 7/16" x 5/8", 5/64" - 1/8" Thickness
Write a Review
|
Questions & Answers (0)
Product Description
A Oblong Die fits model 75002.5A, 75002.5PR, 75003A & 75004PR.
PRICE
$85.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 7/16 x 5/8 |
| Diameter | 7/16 x 5/8 in |
Product Details
| Style | Oblong |
| Type | Oblong Die |
| Material | S5 |
| Manufacturers Part Number | 75647 |
| Die Material | S5 |
| Brand | Hougen |
| Die Style | Oblong |