A Round Die fits model 75002.5A & 75003A.
Hougen® A Round Die, Fits Model 75002.5A & 75003A, 7/16" Dia., 5/64" - 1/8" Thickness
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$65.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 7/16 |
| Diameter | 7/16 in |
Product Details
| Style | Round |
| Type | Round Die |
| Material | S5 |
| Manufacturers Part Number | 75440 |
| Die Material | S5 |
| Brand | Hougen |
| Die Style | Round |