Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Harloff

Model # :WBB3084269

MPN #: MPA3024E05

Harloff A-Series Aluminium Medical Cart, Short Height, 36-3/4"W x 22"L x 37-1/4"H, Forest Green

Product Description
Acute care carts will never be the same after the release of the new A-Series line of lightweight aluminium medical carts. Like all carts from the new A-Series line, the MPA3024E05 features a fully welded uni-body aluminium construction – the highest quality in the industry. Features include new curved drawer pulls, self-closing drawer slides, protective bumpers and a robust twelve year manufacturer's warranty.

This lightweight aluminium medical cart comes configured with an electronic pushbutton lock, but you can choose between 10 different locking options to find the security solution that best fits your specific needs. The customization options don't stop there as the drawers and body of this lightweight aluminium medical cart can comes with over twenty different color options, the cart's drawer configuration can be customized to match your requirements and we have an abundance of accessory choices to select from.

The A-Series comes with so many custom options, you'll feel like this medical cart was tailor-made for you. Harloff's new MPA3024E05 is the new standard for customizable lightweight aluminium medical carts found on today's market. Featuring high quality, fully welded, uni-body aluminium construction, this game changer also utilizes ergonomic side push handles that can be mounted on the left or right side of the cart and the industry's only fully curved protective bumper to protect the cart and surrounding walls from damage.

The cart also features a selection of over 20 different color options for its drawers and body, nine different locking options besides the standard electronic pushbutton lock, accessories aplenty and a plethora of drawer configuration options. The MPA3024E05 replaces the Aluminium Procedure Cart model AL808E5.

Features:
  • Curved drawer pulls, durable and elegant
  • Fully welded uni-body aluminium construction, highest quality in the industry
  • Heat-sealed durable scratch resistant powder coat finish, inside and out
  • Ordered accessories are easily attached to pre-threaded holes with a screwdriver
  • Industry only fully curved protective bumper guards your cart and walls from damage
  • Self-closing, steel ball bearing, full extension drawer slides for easy access and smooth feel
  • Antimicrobial plastic top, removable and easily replaceable
  • Ergonomic side push handles can be mounted on the left or right
  • Fully customizable drawer configurations at no extra charge
  • Industry best 5" quiet rolling Tente® casters - 1 steering caster and 2 braking casters
  • Unmatched selection of locking options. Ten options include multiple locks of different types on the same cart, alarm access locks and badge access lock systems
  • Multiple alternative storage options for items that won't fit inside a traditional drawer
  • Cart is delivered assembled
  • 24" of vertical drawer space
  • 12-year manufacturer's warranty, 1-year limited warranty on any bought-out parts
  • Drawer configuration two 3" drawers (7.6 cm), one 6" drawer (15.2 cm) and one 12" drawer (30.4 cm)
  • Internal drawer dimensions 24.5" W x 17" D (62.2 x 43.2 cm)
  • Overall cart dimensions 37.25" H x 36.75" W x 22" D (94.6 cm H x 93.3 cm W x 55.9 cm D)
  • Approximate shipping dims: 56" H x 37" W x 26" D (142.2 cm x 94 cm x 66 cm)


PRICE
$2,629.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22 in
Width36-3/4 in
Depth22
Height37-1/4 in
Wheel Diameter5 in
Drawer Dimensions24.5" W x 17" D

Product Details

Assembly RequiredNo
Lock TypeE-Lock with Proximity Reader
TypeAcute Care Cart
Drawer Configuration(2) 3",(1) 6",(1) 12"
ColorForest Green
SeriesA-series
Caster Type1 Steering, 2 Braking
Number of Drawers5
For Use WithMedical storage
Wheel TypeCaster
StyleAnesthesia Cart
Made in the USAYes
MaterialAluminium
Manufacturers Part NumberMPA3024E05
Top MaterialAntimicrobial Plastic
BrandHarloff

Warranty

Warranty12 Limited