Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Harloff

Model # :WBB3084089

MPN #: MPA2424B05

Harloff A-Series Lightweight Aluminium Crash Cart,5 Drawers,30"W x 22"L x 37-1/4"H,Brushed Silver

Product Description
Harloff's new MPA2424B05 emergency crash cart is expertly constructed to help manage any medical emergency. This lightweight aluminium crash cart features the industry's only fully curved protective bumper, ergonomic side push handles and a breakaway lock bar with a pack of 100 breakaway locks. The cart also features self-closing, full extension drawer slides for easier access to cart contents. This standard lightweight aluminium crash cart comes with a breakaway lock, but nine other locking options are available if you need an alternative security solution. Featuring 24" of drawer space, a multitude of different drawer configurations are possible.

The cart's fully welded uni-body aluminium construction means you won't find a more maneuverable lightweight emergency cart in the industry. Expertly constructed from high quality aluminium, the MPA2424B05 features a fully curved protective bumper, ergonomic side push handles and a breakaway lock bar that comes with a pack of 100 breakaway locks. This lightweight aluminium crash cart also features self-closing, full extension drawer slides to make access to the cart contents easier than ever. This cart also has an array of customization options such as the ability to choose between 10 different locking options, over 20 different color options and custom drawer configurations to fill up the cart's 24" of available vertical drawer space.

Features:
  • Extremely light weight cart with critical grade aluminium construction, ideal for carts that are moved consistently throughout the day
  • Curved drawer pulls, durable and elegant
  • Fully welded uni-body aluminium construction, highest quality in the industry
  • Heat-sealed durable scratch resistant powder coat finish, inside and out
  • Ordered accessories are easily attached to pre-threaded holes with a screwdriver
  • Industry only fully curved protective bumper guards your cart and walls from damage
  • Self-closing, steel ball bearing, full extension drawer slides for easy access and smooth feel
  • Antimicrobial plastic top, easy to remove/replace
  • Ergonomic side push handles can be mounted on the left or right
  • Fully customizable drawer configurations at no extra charge
  • Industry best 5" quiet rolling Tente® casters - 1 steering caster and 2 braking casters
  • Unmatched selection of locking options. Ten options include multiple locks of different types on the same cart, alarm access locks and badge access lock systems
  • Multiple alternative storage options for items that won't fit inside a traditional drawer
  • Cart is delivered assembled
  • 24" of vertical drawer space
  • 12 year manufacturer's warranty on shipments to US and Canada. 1 year limited warranty on any bought-out parts
  • Drawer configuration Three 3" drawers (7.6 cm), one 6" drawer (15.2 cm) and one 9" drawer (22.7 cm)
  • Internal drawer dimensions 18.5" W x 17" D (47 cm x 43.2 cm)
  • Overall cart dimensions 37.25" H x 30" W x 22" D (94.6 cm H x 76.2 cm W x 55.9 cm D)
  • Approx shipping dims: 53" H x 33" W x 26" D (134.6 cm x 99 cm x 66 cm)


PRICE
$2,225.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22 in
Width30 in
Depth20
Height37-1/4 in
Wheel Diameter5 in
Drawer Dimensions18.5" W x 17" D

Product Details

Assembly RequiredNo
Lock TypeBreakaway Lock
TypeAcute Care Cart
Drawer Configuration(3) 3",(1) 6",(1) 9"
ColorBrushed Silver
SeriesA-series
Caster Type1 Steering, 2 Braking
Number of Drawers5
For Use WithMedical storage
Wheel TypeCaster
StyleCrash Cart
Made in the USAYes
MaterialAluminium
Manufacturers Part NumberMPA2424B05
Top MaterialAntimicrobial Plastic
BrandHarloff

Warranty

Warranty12 Limited