Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1611436

MPN #: A10106PHCW

Hoffman A10106PHCW, POLYPRO™ Encl w/Window, 10.04x10.04x6.38in

Product Description
Hoffman A10106PHCW, POLYPRO™ Encl w/Window, 10.04x10.04x6.38in

Cover fits rear opening of PROLINE™ Sloped Fronts and is secured with semi-flush cover screws along right and left cover edges. Use PROLINE Frame Shelf or PROLINE Grid Straps to support the operator interface. Seamless foam-in-place gasket assures watertight and dust-tight seal. Ground stud and mounting hardware are included. Optional tamper-resistant screws are available. Covers are Type 304 stainless steel or 16 gauge steel finished with RAL 7035 textured light-gray polyester powder paint.

PRICE
$239.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Mounting G x H11-5/16 x 8-9/16
Panel Size (D x E)8-3/4 x 8-7/8 in
A x B x C10-1/16 x 10-1/16 x 6-3/8 in

Product Details

Type4X
MaterialPolyester
DescriptionEnclosure W/Window
Manufacturers Part NumberA10106PHCW
Cover TypeWindow
Steel PanelA10P10
Aluminum PanelA10P10AL
BrandHoffman