Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1611845

MPN #: A181610PHCW

Hoffman A181610PHCW, POLYPRO™ Encl w/Window, 17.95x15.94x10.35in

Product Description
Hoffman A181610PHCW, POLYPRO™ Encl w/Window, 17.95x15.94x10.35in

Cover fits rear opening of PROLINE™ Sloped Fronts and is secured with semi-flush cover screws along right and left cover edges. Use PROLINE Frame Shelf or PROLINE Grid Straps to support the operator interface. Seamless foam-in-place gasket assures watertight and dust-tight seal. Ground stud and mounting hardware are included. Optional tamper-resistant screws are available. Covers are Type 304 stainless steel or 16 gauge steel finished with RAL 7035 textured light-gray polyester powder paint.

PRICE
$455.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Mounting G x H19-3/16 x 14-9/16
Panel Size (D x E)16-3/4 x 14-7/8 in
A x B x C17-15/16 x 15-15/16 x 10-3/8 in

Product Details

Type4X
MaterialPolyester
DescriptionEnclosure W/Window
Manufacturers Part NumberA181610PHCW
Cover TypeWindow
Steel PanelA18P16
Aluminum PanelA18P16AL
BrandHoffman