These enclosures have a size range of 6 x 4 x 4-in. to 12 x 12 x 10-in. and meet basic functionality requirements for applications that require protection from rain, sleet, snow or dripping water.
Features:
- 16 gauge galvanized steel
Weights & Dimensions
| Overall L x W | 12.00 x 8.81 in |
| Mounting G | 11 in |
| Panel Size (D x E) | 8.25 x 6.25 in |
| A x B x C | 10 x 8 x 6 in |
Product Details
| Type | 3R |
| Material | Steel |
| Description | Small Hinge-Cover |
| Color | Gray |
| Knockout Pattern | F-G-H-I |
| Manufacturers Part Number | A10R86HCR |
| Perforated Panel | A10N8PP |
| Brand | Hoffman |