Steel panels are 12 gauge, finished with white polyester powder paint or a conductive, corrosion-resistant coating. Larger panels have flanges on two or four sides. Some larger steel panels are 10 gauge and include extra holes for panel lifting. Aluminum panels are 5052-H32 aluminum alloy. Larger panels have flanges on four sides. Aluminum panels are protected on one side with a plastic film. Stainless steel panels are Type 316 stainless steel. Panel mounting hardware is furnished with all enclosures which accept these panels.
Hoffman A30P24 Medium Type 3R Hinged-Cover Panel Enclosure, 21" x 27", Fits 24" x 30" Box, White
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 21 in |
| Height | 27 in |
| A x B x C | 6-5/8 x 24 x 36 |
Product Details
| Type | 3R |
| Material | Steel |
| Package Quantity | 1 |
| Description | Enclosure |
| Color | White |
| Manufacturers Part Number | A30P24 |
| Brand | Hoffman |
Related Products
Hoffman PB2424PP, Panel, Pull Box, Perf, Fits 24X24, Steel/Gray Panel is formed to provide 7/16-in. space off back of pull box for component mounting screw clearance and includes a grounding hole to terminate equipment grounding conductors. Ideal for mounting components that require infrequent access such as control transformers, terminals and contactors.
Hoffman CP3235, CONCEPT Dr Panels, Fits 32.00x35.00, Steel For use in indoor and outdoor corrosive environments that require a water-tight seal, this enclosure's seamless foam-in-place gasket and screw-down clamps provide a secure seal against contaminants. Features: 14 gauge Type 304 or Type 316L stainless steel bodies and doors Seams continuously welded and ground smooth Seamless foam-in-place gasket Rolled lip around three sides of door Stainless steel door clamp assembly Hasp and staple for padlocking Door removed by pulling stainless steel continuous hinge pin Data pocket is ...
Hoffman A86M3E20, Free Stand, 3 Door Encl 86.12X112.00X20.12, Steel/Paint Enclosures are available with three, four or five doors for housing larger control systems in industrial environments. Features: .121-in. steel Seams continuously welded and ground smooth; no holes or knockouts Heavy steel back stiffeners maintain flatness and increase rigidity Heavy-duty lifting eyes anchored into reinforced top Overlapping, gasketed openings on two-door centerposts At two-door openings, gasketed overlapping doors eliminate need for centerposts Three-point latches operated by padlocking handle ...
Hoffman Q6040PI, Panel, QLINE I, 260x260mm, Fits 600x400mm, Steel/zinc A variety of keyboard compartments and shelves, control compartments and writing surfaces is available in steel finished with RAL 7035 light-gray polyester powder paint or Type 304 stainless steel. Each one is designed to fit into the accessory front opening of the PROLINE™ HMI Sloped Front. An access cover is available for applications not requiring a keyboard or controls. An integrated elastomer keyboard/mouse combination is available on some models of the keyboard shelf accessory. The keyboard has 101 keys. ...
A traditional landscape-oriented HMI enclosure made of light-gray steel, the CONCEPT™ HMI is unique among HMI enclosure systems when you need a range of customization options. This pendant- or pedestal-mounted system has many possible configurations and modifications, including a removable front plate that makes it easy to install HMI components and the ability to accommodate cutouts anywhere on the enclosure. Features: Body manufactured from 14 gauge steel Front plate is .125-in. aluminum Grounding stud on body; bonding provision on door Simple easy-to-remove and install hinge pins ...