Use this enclosure with or without knockouts in outdoor applications as a wiring or junction box.
Features:
- 16, 14 or 12 gauge galvanized steel
Weights & Dimensions
| Mounting H | 2.25 in |
| Mounting J | 1.06 in |
| A x B x C | 12 x 12 x 6 in |
Product Details
| Type | 3R |
| Body Style | A |
| Material | Steel |
| Description | Galvanized Screw Cover |
| Color | Gray |
| Manufacturers Part Number | A12R126NK |
| Brand | Hoffman |