Hoffman APLK3R, Padlock Hasp Kit, Steel/Zinc
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | APLK3R |
| Type | Padlock Hasp Kit |
| Material | Steel |
| Description | Padlock Hasp Kit |
| Color | Gray |
| Brand | Hoffman |
Related Products
A variety of keyboard compartments and shelves, control compartments and writing surfaces is available in steel finished with RAL 7035 light-gray polyester powder paint or Type 304 stainless steel. Each one is designed to fit into the accessory front opening of the PROLINE™ HMI Sloped Front. An access cover is available for applications not requiring a keyboard or controls. An integrated elastomer keyboard/mouse combination is available on some models of the keyboard shelf accessory. The keyboard has 101 keys. Supplied cables are compatible with USB connections. See Modular ...
Lightweight enclosure protects components and controls in corrosive indoor or outdoor environments such as traffic, outside plant, telecommunications and marine environments. Features: Type 5052 H-32 aluminum Seams continuously welded and ground smooth Rolled lip around three sides of door and all sides of enclosure opening Stainless steel door clamp assemblies Door is easily removed by pulling stainless steel continuous hinge pin Data pocket is high-impact thermoplastic Hasp and staple for padlocking Panel screws are plated Tapped pads provided for mounting optional panels Oil-resistant ...
Hoffman A20H2006ALLP, Wall-Mount Encl, Type 4, 20.00x20.00x6.00 Lightweight enclosure protects components and controls in corrosive indoor or outdoor environments such as traffic, outside plant, telecommunications and marine environments. Features: Type 5052 H-32 aluminum Seams continuously welded and ground smooth Rolled lip around three sides of door and all sides of enclosure opening Stainless steel door clamp assemblies Door is easily removed by pulling stainless steel continuous hinge pin Data pocket is high-impact thermoplastic Hasp and staple for padlocking Panel screws are plated ...
For use in indoor and outdoor corrosive environments that require a water-tight seal, this enclosure's seamless foam-in-place gasket and screw-down clamps provide a secure seal against contaminants. Features: 14 gauge Type 304 or Type 316L stainless steel bodies and doors Seams continuously welded and ground smooth Seamless foam-in-place gasket Rolled lip around three sides of door Stainless steel door clamp assembly Hasp and staple for padlocking Door removed by pulling stainless steel continuous hinge pin Data pocket is high-impact thermoplastic Collar studs provided for mounting ...
Hoffman A16H1206ALLP, Wall-Mount Encl, Type 4, 16.00x12.00x6.00 Lightweight enclosure protects components and controls in corrosive indoor or outdoor environments such as traffic, outside plant, telecommunications and marine environments. Features: Type 5052 H-32 aluminum Seams continuously welded and ground smooth Rolled lip around three sides of door and all sides of enclosure opening Stainless steel door clamp assemblies Door is easily removed by pulling stainless steel continuous hinge pin Data pocket is high-impact thermoplastic Hasp and staple for padlocking Panel screws are plated ...