Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB1442368

MPN #: A14P8

Hoffman A14P8, Panel, Junction Box, 12.75x6.88, Fits 14X8, Steel/White

|
Questions & Answers (0)
PRICE
$18.75
Usually ships in 8 to 11 days
Hoffman A14P8, Panel, Junction Box, 12.75x6.88, Fits 14X8, Steel/White

Steel panels are 14 gauge, finished with white polyester powder paint or with a conductive, corrosion-resistant coating. Stainless steel panels are 14 gauge Type 304 and have a commercial #2B finish which is protected on one side with a plastic film. Aluminum panels are 5052-H32 aluminum alloy 0.080-in. (2-mm) thick and protected on one side with a plastic film. Panel mounting hardware is furnished with all enclosures which accept these panels.

1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.