Hoffman CSPB2430, CONCEPT™ Swing Out Panel, Fits 24.00x30.00
Write a Review
|
Questions & Answers (0)
Product Description
Hoffman CSPB2430, CONCEPT™ Swing Out Panel, Fits 24.00x30.00
Panels swing clear from the front of the enclosure to provide access to mounted internal equipment. For CSPB panels, maximum swing is 94 degrees. For CSP panels, maximum panel swing is 106 degrees. Distance from panel surface to door when in the latched position is 1.71 in. (43 mm) for solid doors and 1.45 in. (37 mm) for window doors. Kits include panel, brackets and hardware to mount to the front flange. Panel is painted white.Swing-out panels also can be mounted on front-to-back adjustable rails. CSPB panels require adapter CSPBADB and front-to-back adjustable rails for front-to-back adjustment.
Panels swing clear from the front of the enclosure to provide access to mounted internal equipment. For CSPB panels, maximum swing is 94 degrees. For CSP panels, maximum panel swing is 106 degrees. Distance from panel surface to door when in the latched position is 1.71 in. (43 mm) for solid doors and 1.45 in. (37 mm) for window doors. Kits include panel, brackets and hardware to mount to the front flange. Panel is painted white.Swing-out panels also can be mounted on front-to-back adjustable rails. CSPB panels require adapter CSPBADB and front-to-back adjustable rails for front-to-back adjustment.
PRICE
$329.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Panel Size | 21.72 x 27.75 in |
Product Details
| Material | Steel |
| Description | Swing-Out Panels |
| Color | White |
| Manufacturers Part Number | CSPB2430 |
| Fits Enclosure | 24.00 x 30.00 in |
| Fits | 24.00x30.00 |
| Brand | Hoffman |