Hoffman A16N12MP, Panel, 13.00x10.50, Fits 16x12 Med, Steel/White
Write a Review
|
Questions & Answers (0)
Product Description
Steel panels are 14 or 12 gauge with a white polyester powder paint finish. Panel mounting hardware is furnished with enclosure.
PRICE
$31.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Panel Size (D x E) | 13.00 x 10.50 in |
| Panel Thickness | 14 in |
Product Details
| Enclosure Type | 1 |
| Number of Holes | 4 |
| Material | Steel |
| Description | Panels |
| Color | White |
| Manufacturers Part Number | A16N12MP |
| Fits | 16x12 Med |
| Brand | Hoffman |