Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Hoffman

Model # :WBB1441553

MPN #: A8P6

Hoffman A8P6, Panel, Junction Box, 6.75x4.88, Fits 8x6, Steel/White

Product Description
Steel panels are 14 gauge, finished with white polyester powder paint or with a conductive, corrosion-resistant coating. Stainless steel panels are 14 gauge Type 304 and have a commercial #2B finish which is protected on one side with a plastic film. Aluminum panels are 5052-H32 aluminum alloy 0.080-in. (2-mm) thick and protected on one side with a plastic film. Panel mounting hardware is furnished with all enclosures which accept these panels.

PRICE
$11.50

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension V0.25 in
Panel Size (D x E)6.75 x 4.88 in

Product Details

Number of Holes5
MaterialPainted steel
DescriptionPanels
ColorWhite
Manufacturers Part NumberA8P6
Fits8x6
BrandHoffman