Hoffman UU5040SP Swing-Out Panel, Fits 513x412mm, Steel/White
Write a Review
|
Questions & Answers (0)
Product Description
Installs front-mounted panels in ULTRX fiberglass enclosures. The front-mounted swing panel complements window-door units and is suited for any application requiring a display of gauges, dials or any type of control equipment monitor. Made of 14 gauge plated steel. Easy installation; no drilling required. Fully adjustable front to rear. Panel and mounting hardware included.Note: Front mounting position is approximately 140mm/5.5 in. back on 400mm enclosures.
PRICE
$359.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| A x B x C | 2-5/16 x 20-5/16 x 16-5/16 |
Product Details
| Type | 4x |
| Material | Steel |
| Description | Swing-Out Panel |
| Color | White |
| Manufacturers Part Number | UU5040SP |
| Fits | 513x412mm |
| Brand | Hoffman |