Use this enclosure with or without knockouts in outdoor applications as a wiring or junction box.
Features:
- 16, 14 or 12 gauge galvanized steel
Weights & Dimensions
| Mounting H | 13 in |
| Mounting J | 1.12 in |
| A x B x C | 18 x 18 x 6 in |
Product Details
| Type | 3R |
| Body Style | B |
| Material | Steel |
| Description | Galvanized Screw Cover |
| Color | Gray |
| Knockout Pattern | A-B-C-D-E-F-G-H-I |
| Manufacturers Part Number | A18R186 |
| Brand | Hoffman |