Features:
- Drawn 16 gauge steel (no welded seams or sharp corners)
- Formed flanged cover
- Cover screws
- Oil-resistant gasket
- External wall-mounting brackets
- Bonding provision on cover; grounding nut in body
Weights & Dimensions
| Dimension K | 2.24 in |
| A x B x C | 4-1/2 x 2-7/8 x 2-5/8 in |
| J Dimension | 2 in |
| Overall L x W | 5.56 x 3.31 in |
| Mounting G | 5 in |
| Dimension D | 5 in |
| Dimension E | 4.44 in |
Product Details
| Type | 4 |
| Color | Gray |
| Material | Steel |
| Description | Type 12 Screw Cover |
| Manufacturers Part Number | A403DSC |
| Brand | Hoffman |