Johnson Controls Temperature Controller A19QSC-1C Remote Bulb with Nema 4X Enclosure
This is a remote bulb temperature control with a watertight NEMA 4X enclosure.
Johnson Controls Temperature Controller A19QSC-1C Remote Bulb w/ Nema 4X Enclosure
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$209.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Bulb Size | 0.290 x 2-1/2 in |
| Capillary Length | 10 ft |
Product Details
| Temperature Control Range | 0 to 150 °F |
| Type | Mechanical |
| Differential Temperature | 5±2 (2.82 ±1.11) Fixed °F |
| Stages | Single |
| For Use With | Heat & Cool |
| Switch Action | SPDT |
| Max Bulb Temperature | 190 (88) |
| Voltage | 240 / 120 V |
| Manufacturers Part Number | A19QSC-1C |
| Brand | Johnson Controls |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| NEMA Rating | 4x |
| Certifications | UL Listed |