Contrx Heavy Duty Floor Mounted Jib Crane, 2000 Lb. Capacity, 14' Under Beam Height, 16' Span
Write a Review
|
Questions & Answers (0)
Product Description
Contrx Heavy-Duty Floor Mounted Jib Crane, 2000 Lb. Capacity, 14' Under Beam Height, 16' Span
Contrx Heavy Duty Floor Base Plate Mounted Jib Cranes are designed and constructed for industrial use with years of trouble-free service. With this type of mounting the jib crane column assembly is bolted to a pre-poured concrete foundation with embedded anchor bolts. This style of jb crane mounting will allow 360-degree rotation of the boom. The jib crane boom is fabricated out of a steel I-beam and have removable end stops. A machined lower roller carriage is housed in the jib crane head section which feature heavy steel side plates. The lower roller carriage is mounted on adjustable tension bolts to allow for field adjustments. The support column for the jib crane is constructed out of steel pipe with a heavy base plate and reinforcing gussets. Jibs are designed for indoor use, and can be custom-modified for most outdoor applications. Includes removable end stops. Made in USA.
Contrx Heavy Duty Floor Base Plate Mounted Jib Cranes are designed and constructed for industrial use with years of trouble-free service. With this type of mounting the jib crane column assembly is bolted to a pre-poured concrete foundation with embedded anchor bolts. This style of jb crane mounting will allow 360-degree rotation of the boom. The jib crane boom is fabricated out of a steel I-beam and have removable end stops. A machined lower roller carriage is housed in the jib crane head section which feature heavy steel side plates. The lower roller carriage is mounted on adjustable tension bolts to allow for field adjustments. The support column for the jib crane is constructed out of steel pipe with a heavy base plate and reinforcing gussets. Jibs are designed for indoor use, and can be custom-modified for most outdoor applications. Includes removable end stops. Made in USA.
PRICE
$8,799.00
1
1
Ships in 16 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 2000 lbs |
| Under Beam Height | 14 in |
| Flange Width | 6-1/2 in |
| Boom Length | 16 ft |
| I-Beam Height | 12-3/8 in |
Product Details
| Assembly Required | Unassembled |
| Material | Steel |
| Flange Type | Wide |
| Color | Yellow |
| Manufacturers Part Number | A21416 |
| Brand | Contrx |
Warranty
| Warranty | 1 yr |