OZ Lifting 16" Rod and Bail for use with OZ05PBTA
Write a Review
|
Questions & Answers (0)
Product Description
OZ Lifting 16" Rod and Bail for use with OZ05PBTA
16" Rod and Bail for use with OZ05PBTA. OZ05PBTA is not included. Lightweight robust construction. ROHS compliant zinc plated finish. Glow in the dark decals
16" Rod and Bail for use with OZ05PBTA. OZ05PBTA is not included. Lightweight robust construction. ROHS compliant zinc plated finish. Glow in the dark decals
PRICE
$179.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 5 in |
| Weight Capacity | 1000 lbs |
| Weight | 6 lbs |
| Max Flange Thickness | 16 in |
| Bail Opening | 1.5 x 1 in |
| Head Room | 5 in |
| Beam Width | 16 in |
| Flange Width | 16 in |
| Min Radius Curve | 2.75 ft |
Product Details
| Assembly Required | Assembled |
| Type | Standard Trolley |
| Color | Silver |
| Material | Steel |
| Operation | Manual |
| Package Quantity | 1 |
| Manufacturers Part Number | OZ05PBTA-16ROD/BAIL |
| Brand | OZ Lifting Products |
Warranty
| Warranty | 10 yr |