Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1612014

MPN #: A24H2010SSLP3PT

Hoffman A24H2010SSLP3PT, Continuous Hinge W/3-Point Ltch, Type 4X, 24.00x20.00x10.00in, SS Type 304

Product Description
This two-door enclosure provides industry-leading protection for systems incorporating large components or complex mounting configurations in highly corrosive environments. It is typically used in food processing plants, pharmaceutical manufacturing facilities, petrochemical plants, pulp and paper processing and water treatment facilities.

Features:
  • 12 gauge Type 304 or 316L stainless steel
  • Seams continuously welded and ground smooth; no holes or knockouts
  • Backs are 10 or 12 gauge stainless steel with x-form stiffeners
  • Removable centerpost for easy panel installation
  • Panel supports
  • Heavy-duty lifting eyes are Type 316 stainless steel
  • Stainless steel screws and clamps on three sides of each door assure water-tight seal
  • Rolled lip around three sides of door and along top of enclosure opening excludes liquids and contaminants
  • Heavy-gauge stainless steel continuous hinge
  • Data pocket is high-impact thermoplastic
  • 12-in. (305-mm) floor stands are welded to enclosure
  • Hasp and staple for padlocking
  • Seamless foam-in-place gasket provides oil-tight and dust-tight seal against contaminants
  • Collar studs provided for mounting optional panels
  • External hardware manufactured of Type 316 stainless steel
  • Bonding provision on doors; grounding studs on body
  • Accessory mounting channel provided in enclosure top
  • Type 316L stainless steel lifting eyes
PRICE
$2,849.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

A x B x C24 x 20 x 10 in
Panel Size (D x E)21.00 x 17.00 in

Product Details

Type4X
ColorSilver
Stainless Steel Grade304
Data PocketSmall
Material304 Stainless Steel
Conductive PanelA24P20G
DescriptionContinuous Hinge
Stainless Steel PanelA24P20SS6
Manufacturers Part NumberA24H2010SSLP3PT
Steel PanelA24P20
BrandHoffman