Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1456474

MPN #: A363012UC

Hoffman A363012UC, Locking Utility Box, Type 1, 36.00X30.00X12.00, Steel/Gray

Product Description
Key hook and shelf models of this cabinet protect fuses and other components and can be equipped with a combination lock for applications that require security.Shelf Models A242412UC, A302412UC, A362412UC, A363012UCShelf cabinets provide a level of security for storage of equipment, fuses, and other components. Two shelves included with shelf models are easily adjusted without tools by placing tabs in slots located on enclosure sides.Key Hook Models A24244UC, A12122UCUse as key cabinets or a hanging locker to organize items that require a level of security. Key hook models have integral hooks assembled in door and back of enclosure.

Features:
  • 16 or 14 gauge steel
PRICE
$735.00

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

A x B x C36 x 30 x 12 in

Product Details

Type1
MaterialSteel
DescriptionShelf Model
ColorGray
Manufacturers Part NumberA363012UC
BrandHoffman