Features:
- 16 or 14 gauge steel
Weights & Dimensions
| Dimension F | 6 in |
| Dimension K | 1.5 in |
| A x B x C | 24 x 16 x 6-5/8 in |
| J Dimension | 2.5 in |
| Mounting G x H | 21.88 x 11.00 in |
| Gauge | 16 ga |
| Dimension Q | 1.06 in |
| Panel Size (D x E) | 21.00 x 14.50 in |
| Dimension P | 0.31 in |
Product Details
| Type | 1 |
| Color | Gray |
| Panel Guage | 14 |
| Material | Steel |
| Description | Wall Mount Enclosure |
| Manufacturers Part Number | A24N166LP |
| Brand | Hoffman |