Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1310752

MPN #: A24P24

Hoffman A24P24 Panel, NEMA 12 / 21.00 x 21.00, Fits 24X 24, Steel/White

Product Description

Steel panels are 12 gauge, finished with white polyester powder paint or a conductive, corrosion-resistant coating. Larger panels have flanges on two or four sides. Some larger steel panels are 10 gauge and include extra holes for panel lifting. Aluminum panels are 5052-H32 aluminum alloy. Larger panels have flanges on four sides. Aluminum panels are protected on one side with a plastic film. Stainless steel panels are Type 316 stainless steel. Panel mounting hardware is furnished with all enclosures which accept these panels.

PRICE
$169.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21 in
Height21 in
Panel Size (D x E)21 x 21

Product Details

Number of Holes4
Package Quantity1
DescriptionPanels
ColorGray
Manufacturers Part NumberA24P24
Fits24x24
BrandHoffman