x

Take 15% off your entire order!

Offer applied at checkout

A25CN-1C Warm Air Limit Control with Manual Reset

A25CN-1C Warm Air Limit Control with Manual Reset

Item #: WBB476440

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $176.95

Save $8.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

The A25 warm air control locks out on a temperature increase to the control set point. Manual reset is required before the electrical contacts can be reclosed. The A25 is normally located in a return air duct and is wired to shut down air conditioning or ventilating fans when the temperature of the air becomes excessively hot.

Features:
  • trip-free reset lever does not permit restarting until the reset lever is manually released
  • the rod and tube type sensing element provides positive control action

  • BRAND Johnson Controls
  • TEMPERATURE CONTROL RANGE °F 25 to 215
  • RANGE ADJUSTER Knob
  • SWITCH ACTION SPDT
  • DIAL STOP High Limit Set at 125°F (52°C)
  • LIMITED WARRANTY YEARS 1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
A25CN-1C Warm Air Limit Control with Manual Reset

A25CN-1C Warm Air Limit Control with Manual Reset

Item #: WBB476440

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant