Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1455695

MPN #: A30N24BLP

Hoffman A30N24BLP, Medium Type 1 Enclosure, 30.00X24.00X8.62, Steel/Gray

Product Description
Hoffman A30N24BLP, Medium Type 1 Enclosure, 30.00X24.00X8.62, Steel/Gray

These enclosures have a size range of 16 x 12 x 6-in. to 36 x 30 x 12-in. and meet basic functionality requirements for applications that do not require oil- or dust-tight enclosures.

Features:
  • 14 or 12 gauge steel
PRICE
$549.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension F8 in
SizeMedium
Dimension K2 in
Dimension H16.75 in
A x B x C30 x 24 x 8-5/8 in
J Dimension3.62 in
Dimension Q1.25 in
Panel Size (D x E)26.00 x 22.50 in
G Dimension27.5 in
Dimension P0.44 in

Product Details

Type1
ColorGray
Panel Guage12
MaterialSteel
DescriptionMedium Type 1 Enclosure
Manufacturers Part NumberA30N24BLP
Perforated PanelA30N24MPPa
BrandHoffman