Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1611546

MPN #: E2PBSS

Hoffman E2PBSS, PB Enclosure, 2PBx30.5mm, SS Type 304

Product Description
Hoffman E2PBSS, PB Enclosure, 2PBx30.5mm, SS Type 304

Free-Stand Disconnect Enclosures, Type 1, are an economical way to protect electrical and electronic equipment in applications that do not require extensive environmental protection.

Features:
  • 14 gauge steel body and door; 12 gauge back covers
  • 4-in. high 10 gauge steel integral lifting base
  • Modified preferred disconnect cutout
  • Heights from 60 in. to 84 in. Usable height inside cabinet 4 in. less than nominal height.
  • Sturdy 7 gauge lifting tabs
  • Flush doors
  • 3-point latch with heavy-duty handle
  • Screwdriver defeater in handle on master door
  • Padlock provision in handle
  • Predrilled holes in lifting base provide bolt-down capability
  • Bonding provision on each door
  • Studs included for mounting optional panels on threaded bolts
  • Optional rack angles mount to top and bottom of front flanges
PRICE
$405.95

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

A x B x C5-3/4 x 3-1/4 x 2-3/4 in
Overall L x W6.75 x 3.47 in
Mounting G x H6.25 x 2.38 in
Gauge16 ga
Hole Size30.5 mm in

Product Details

Type4X
ColorGray
Stainless Steel GradeType 304
Number of Holes2
Material304 Stainless Steel
DescriptionPushbutton Enclosures
Manufacturers Part NumberE2PBSS
BrandHoffman