Hoffman A30P24AL, Panel, Nema 12, 27.00x21.00, Fits 30x24, Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
Hoffman A30P24AL, Panel, Nema 12, 27.00x21.00, Fits 30x24, Aluminum
Steel panels are 12 gauge, finished with white polyester powder paint or a conductive, corrosion-resistant coating. Larger panels have flanges on two or four sides. Some larger steel panels are 10 gauge and include extra holes for panel lifting. Aluminum panels are 5052-H32 aluminum alloy. Larger panels have flanges on four sides. Aluminum panels are protected on one side with a plastic film. Stainless steel panels are Type 316 stainless steel. Panel mounting hardware is furnished with all enclosures which accept these panels.
Steel panels are 12 gauge, finished with white polyester powder paint or a conductive, corrosion-resistant coating. Larger panels have flanges on two or four sides. Some larger steel panels are 10 gauge and include extra holes for panel lifting. Aluminum panels are 5052-H32 aluminum alloy. Larger panels have flanges on four sides. Aluminum panels are protected on one side with a plastic film. Stainless steel panels are Type 316 stainless steel. Panel mounting hardware is furnished with all enclosures which accept these panels.
PRICE
$319.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimension T | 0.75 in |
| Panel Gauge or Thickness | 0.10 in./3 mm ga |
| Panel Size (D x E) | 27.00 x 21.00 in |
Product Details
| Enclosure Type | 3R/4/4X/12/13 |
| Number of Holes | 4 |
| Material | Aluminum |
| Description | Panels |
| Color | Gray |
| Manufacturers Part Number | A30P24AL |
| Fits | 30x24 |
| Brand | Hoffman |
| Edge Flanges | 4 |