Hoffman A36N30MP, Panel, 32.00x28.50, Fits 36x30, Steel/White
Write a Review
|
Questions & Answers (0)
Product Description
Hoffman A36N30MP, Panel, 32.00x28.50, Fits 36x30, Steel/White
Steel panels are 14 or 12 gauge with a white polyester powder paint finish. Panel mounting hardware is furnished with enclosure.
Steel panels are 14 or 12 gauge with a white polyester powder paint finish. Panel mounting hardware is furnished with enclosure.
PRICE
$235.95
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Panel Size (D x E) | 32.00 x 28.50 in |
| Panel Thickness | 12 in |
Product Details
| Number of Holes | 5 |
| Material | Steel |
| Description | Panels |
| Color | White |
| Manufacturers Part Number | A36N30MP |
| Fits | 36x30 |
| Brand | Hoffman |