Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1455175

MPN #: A6044SC

Hoffman A6044SC, Screw Cover, Type 12, 6.00X4.00X4.00, Steel/Gray

Product Description
Hoffman A6044SC, Screw Cover, Type 12, 6.00X4.00X4.00, Steel/Gray

Ideal for a broad range of applications, this enclosure's screw cover is secured in each corner for a positive seal but easily removed for modifications.

Features:
  • 16 or 14 gauge steel
  • Seams continuously welded and ground smooth
  • Bonding provision on cover
  • Oil-resistant gasket
  • Weldnuts provided for mounting optional panels and terminal block kits in size 6.00 x 4.00 in. (152 x 102 mm) and larger
  • External wall-mounting brackets
PRICE
$105.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension F3.53 in
Dimension T3 in
Dimension K0.66 in
Dimension Y0.56 in
A x B x C6 x 4 x 4 in
J Dimension3.5 in
Overall L x W7.50 x 4.23 in
Dimension V0.31 in
Mounting G x H6.75 x 2.00 in
Gauge16 ga
Panel Size (D x E)4.88 x 2.88 in

Product Details

Type12
ColorGray
MaterialSteel
Conductive PanelA6P4G
DescriptionType 12 Screw Cover
Manufacturers Part NumberA6044SC
PanelA6P4
BrandHoffman

Compliance & Certifications

UL Listed508A