Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1455507

MPN #: A404NF

Hoffman A404NF, J Box, Clamp Cover, Type 4, 4.00X4.00X3.00, Steel/Gray

Product Description
Clamps on all four sides securely close this enclosure to protect components in indoor or outdoor applications, yet are easy to remove for access and modifications.

Features:
  • 16 or 14 gauge steel (see table)
  • Seams continuously welded and ground smooth
  • Stainless steel clamps on four sides of cover
  • Bonding provision on cover
  • Oil-resistant gasket
  • Weldnuts for mounting optional panels and terminal block kits in size 6.00 x 4.00 in. (152 x 102 mm) and larger
  • External wall-mounting brackets
PRICE
$109.95

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension T3 in
Dimension K0.54 in
A x B x C4 x 4 x 3 in
J Dimension2.62 in
Overall L x W5.50 x 5.38 in
Dimension M1.38 in
Mounting G x H4.75 x 2.00 in
Gauge16 ga
Panel Size (D x E)No Panel in
Dimension N1.38 in

Product Details

Type4
ColorGray
MaterialSteel
Conductive PanelNo Panel
DescriptionClamp Cover
Manufacturers Part NumberA404NF
PanelNo Panel
BrandHoffman

Compliance & Certifications

UL Listed508A