Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1457267

MPN #: A806NF

Hoffman A806NF, J Box, Clamp Cover, Type 4, 8.00X6.00X3.50, Steel/Gray

Product Description
Hoffman A806NF, J Box, Clamp Cover, Type 4, 8.00X6.00X3.50, Steel/Gray

Clamps on all four sides securely close this enclosure to protect components in indoor or outdoor applications, yet are easy to remove for access and modifications.

Features:
  • 16 or 14 gauge steel (see table)
  • Seams continuously welded and ground smooth
  • Stainless steel clamps on four sides of cover
  • Bonding provision on cover
  • Oil-resistant gasket
  • Weldnuts for mounting optional panels and terminal block kits in size 6.00 x 4.00 in. (152 x 102 mm) and larger
  • External wall-mounting brackets
PRICE
$169.95

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension F3.03 in
Dimension T5 in
Dimension K0.56 in
Dimension Y0.62 in
A x B x C8 x 6 x 3-1/2 in
J Dimension3.12 in
Overall L x W9.50 x 7.38 in
Dimension M2.38 in
Dimension V0.25 in
Mounting G x H8.75 x 4.00 in
Gauge14 ga
Panel Size (D x E)6.75 x 4.88 in
Dimension N3.38 in

Product Details

Type4
ColorGray
MaterialSteel
Conductive PanelA8P6G
DescriptionClamp Cover
Manufacturers Part NumberA806NF
PanelA8P6
BrandHoffman

Compliance & Certifications

UL Listed50, 50E