Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1612082

MPN #: A42H6012WFSSALP3PT

Hoffman A42H6012WFSSALP3PT, Continuous Hinge, 2 Dr W/3-Point Ltch, Type 4X, 42.00x60.00x12.00in

Product Description
Hoffman A42H6012WFSSALP3PT, Continuous Hinge, 2 Dr W/3-Point Ltch, Type 4X, 42.00x60.00x12.00in

Designed to house systems incorporating large components or complex mounting configurations. Three-point latching and sealing provide industry-leading protection from dust, dirt, oil and water. These enclosures are used in machine tool applications for housing motor starters, drives, contactors and PLCs, as well as a wide variety of other electrical and electronic equipment. The addition of 19-in. rack-mounting accessories makes these enclosures ideal for providing rugged protection for sensitive rack-mounted components in harsh industrial environments. These enclosures are used extensively in automotive, pulp and paper, wood products, textile and similar industries. Four styles are available to provide maximum flexibility: 1. One-Door Single-Access Enclosures (single door on front) 2. One-Door Dual-Access Enclosures (single door on front and rear) 3. Two-Door Single-Access Enclosures (doors close on a removable centerpost) 4. Two-Door Dual-Access Enclosures (doors close on a removable centerpost on front and rear)

Features:
  • 12 gauge Type 304 stainless steel
  • Seams continuously welded and ground smooth; no holes or knockouts
  • Two-door enclosures provided with a removable centerpost for easy panel installation
  • Heavy-duty lifting eyes are Type 316L stainless steel
  • Heavy-duty three-point latching mechanism operated by Type 316L stainless steel POWERGLIDE™ padlocking handle
  • Seamless foam-in-place gasket assures a water-tight and dust-tight seal
  • Body flange trough collar excludes liquids and contaminants
  • Latch rods have rollers for easier door closing
  • Heavy-gauge continuous hinges support each door
  • High-impact thermoplastic data pocket provided with each enclosure
  • Mounting channels welded horizontally to interior body sides at top, bottom and center
  • Optional panels and rack mounting angles can be mounted anywhere along channels
  • Bonding provision on door; grounding stud on body
  • Accessory mounting channel provided in enclosure top
PRICE
$11,899.00

1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Panel Size (D x E)56.00 x 38.00 in
A x B x C42 x 60 x 12 in

Product Details

Type4X
Panel Guage10
Material304 Stainless Steel
Conductive PanelA60BFP42G
DescriptionContinuous Hinge
ColorGray
Manufacturers Part NumberA42H6012WFSSALP3PT
BrandHoffman