Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1611760

MPN #: A24H2406SSLP

Hoffman A24H2406SSLP, Continuous Hinge W/Clamps, Type 4X, 24.00x24.00x6.00in, SS Type 304

Product Description
Hoffman A24H2406SSLP, Continuous Hinge W/Clamps, Type 4X, 24.00x24.00x6.00in, SS Type 304

Aesthetic styling, flush latches and an attractive, stroked finish make INLINE™ Enclosures an excellent choice when style and functionality are important. INLINE Enclosures have an outward formed body flange to prevent contaminants from entering the enclosure and are available in three cover styles: hinged window door, hinged solid door and solid screw cover.

Features:
  • 16 gauge covers and doors and 14 gauge bodies; Type 304 or 316L stainless steel
  • Seams continuously welded and ground smooth
  • External formed body flange trough
  • Large perimeter body opening
  • Fastening holes in back of body for direct mounting or optional external mounting brackets
  • Seamless foam-in-place gasket
  • M6 bonding provision on cover, M6 ground stud in body
  • Furnished hardware kit includes panel mounting screws, grounding hardware and sealing washers for wall-mounting holesINLINE Screw-Cover Enclosures
  • Captivated Type 316 stainless steel cover screws with sealing bushings made of a durable composite material
  • Integral compression stops maintain optimal gasket compressionINLINE Hinged-Door Enclosures
  • 180-degree door opening
  • Removable Type 316 stainless steel hinge pins
  • Standard self-grounding, slotted, quarter-turn Type 316 stainless steel latch system with double sealINLINE Window-Door Enclosures
  • 3/16-in. (4.8-mm) clear polycarbonate window is mounted flush with cover surface
  • 180-degree door opening
  • Removable Type 316 stainless steel hinge pins
  • Standard self-grounding, slotted, quarter-turn Type 316 stainless steel latch system with double seal
PRICE
$2,639.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

A x B x C24 x 24 x 6 in
Panel Size (D x E)21.00 x 21.00 in

Product Details

Type4X
ColorSilver
Stainless Steel Grade304
Conductive Steel PanelA24P24G
Data PocketSmall
Material304 Stainless Steel
DescriptionContinuous Hinge
Stainless Steel PanelA24P24SS6
Manufacturers Part NumberA24H2406SSLP
Steel PanelA24P24
Number of Clamps5
BrandHoffman