Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1455804

MPN #: A42HS3712LP

Hoffman A42HS3712LP, Disc. Encl W/Clamps, Type 4, 42.00X37.38X12.00, Steel/Gray

Product Description
For disconnect applications in which a clamp-secured door is preferred. Clamps on three sides of the door keep liquid and contaminants out. Preferred cutout accepts major brand disconnect switches and circuit breakers. Furnished with Enclosures.

Features:
  • 1. Bracket welded to door for attaching disconnect door catch (interlock)
  • 2. Instructions to locate and install disconnect switches, circuit breakers and operating mechanisms
  • 14 gauge steel
  • Seams continuously welded and ground smooth
  • External mounting brackets
  • External-formed flange around all sides of enclosure opening
  • Stainless steel door clamps on three sides of door
  • Removable door with continuous hinge
  • Data pocket is high impact thermoplastic
  • Type 4 rated door gasket
  • Collar studs for mounting optional panels
  • Holes in body for mounting disconnect operating handle and operating mechanism
  • Bonding provision on door
  • Bracket welded to door for attaching disconnect door catch (interlock) and instructions for installing disconnects
PRICE
$2,205.00

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Data Pocket Size (D x E)12.00 x 12.00 in
Panel Size (D x E)39.00 x 33.00 in
A x B x C42.00 x 37.38 x 12.00 in

Product Details

Type4
MaterialSteel
Conductive PanelA42P36G
DescriptionDisconnect Enclosure with Clamps
ColorGray
Manufacturers Part NumberA42HS3712LP
PanelA42P36
Number of Clamps10
BrandHoffman