- Compatible with 28mm pipe
- Secures surfaces to pipe
- Quick installation
- A Flexpipe product
80/20® Pipe Series Single Clamp, Steel, Zinc
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$0.29
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/8 |
Product Details
| Type | Single Pipe Clamp |
| Finish Type | Zinc |
| Material | Galvanized Steel |
| Series | Pipe |
| Manufacturers Part Number | AO-EMT1 |
| Brand | 80/20 Inc |