Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :T9FB1456856

MPN #: A48N2512FSLP

Hoffman A48N2512FSLP, Free Stand, 1 Door Encl, 48.00X25.50X12.00, Steel/Gray

Product Description
Free-Stand Type 1 Enclosures are an economical way to protect electrical and electronic equipment in applications that do not require extensive environmental protection.

Features:
  • 14 gauge steel body and door; 12 gauge back covers
  • 4-in. high 10 gauge steel integral lifting base
  • Heights from 48 in. to 84 in. Usable height inside cabinet 4 in. less than nominal height
  • Sturdy 7 gauge lifting tabs
  • Flush doors
  • 3-point latch with heavy-duty handle
  • Padlock provision in handle
  • Predrilled holes in lifting base provide bolt-down capability
  • Easily reversible doors on single-door models
  • Overlapping doors with no center post on two-door models
  • Bonding provision on each door
  • Studs included for mounting optional panels on threaded bolts
  • Optional rack angles mount to top and bottom of front flanges
  • Removable back covers
PRICE
$2,099.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeLarge
A x B x C48 x 25-1/2 x 12 in

Product Details

Type1
MaterialSteel
Conductive PanelA37P21NG
DescriptionFree-Stand
ColorGray
Manufacturers Part NumberA48N2512FSLP
PanelA37P21N
BrandHoffman