Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1455883

MPN #: CSD20206

Hoffman CSD20206, Concept™ Wall-Mount Encl, 20.00X20.00X6.00, Steel/Gray

Product Description
Hoffman CSD20206, Concept™ Wall-Mount Encl, 20.00X20.00X6.00, Steel/Gray

CONCEPT™ Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Available in solid or window single-door and two-door landscape, flush-mount and sloped-top versions for application and mounting flexibility. Two-door landscape models provide full-width access and easy panel installation.

Features:
  • 14, 16 or 18 gauge steel (see table)
  • Seams continuously welded and ground smooth
  • Corner-formed doors
  • Simple easy-to-remove and install hinge pins with built-in captivation clip
  • High-torque threadless studs and fasteners on door
  • Minimum-width body flange provides maximum door opening (210degrees)
  • External formed body flange
  • Panel mounting studs fit optional CONCEPT panels and other accessories
  • Mounting holes in back of body for optional external wall-mount brackets
  • Hidden hinges
  • Doors are interchangeable and easily removed by pulling clip-style hinge pins
  • Seamless foam-in-place gasket
  • Quarter-turn slotted latch(es)
  • Door alignment device on doors wider than 30 in.
  • Four hinges on 60-in.-high enclosures
  • Grounding stud on body; bonding provision on door (except window-door models)
  • Provisions for thermoplastic data pocket (right-hand hinged door on two-door models)
  • Hardware kit with panel mounting nuts, panel grounding hardware and sealing washers
  • Single-door enclosures have a three-point latch system on enclosures where A is equal to or greater than 42-in. with quarter-turn, slotted latch
  • Window-door enclosures have a clear polycarbonate window flush with door surface
  • Mounting frame on flush-mount enclosures extends completely around enclosure
  • Two-door enclosures have a overlapping door design which provides full-width access
  • Two door enclosures have a three-point latch system on right-hand hinged door furnished with flush slotted insert
  • Illustrated instruction sheet
PRICE
$565.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Body Gauge18 ga
A x B x C20 x 20 x 6 in
J Dimension10 in
Door Gauge16 ga
Mounting G x H18.50 x 18.50 in
Panel Gauge18.20 x 18.20 ga
Panel Size (D x E)462 x 462

Product Details

Type4/12
ColorGray
Number of Latches1
Latches StyleQuarter-Turn
Concept PanelCP2020
MaterialSteel
Conductive PanelCP2020G
DescriptionWall Mount Enclosure
Manufacturers Part NumberCSD20206
BrandHoffman