Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1457144

MPN #: A604816LP

Hoffman A604816LP, 2 Door W/Floor Stands, Type 12 Encl, 60.06X48.06X16.06, Steel/Paint

Product Description
Hoffman A604816LP, 2 Door W/Floor Stands, Type 12 Encl, 60.06X48.06X16.06, Steel/Paint

Enclosures have gasketed, overlapping doors to keep the elements at bay and floor stands that provide additional height and access for cleaning under the enclosure. Because there is no centerpost, it is simple to install and remove panels.

Features:
  • Seams continuously welded and ground smooth; no holes or knockouts
  • Gasketed overlapping doors with no centerpost
  • 3-point latch mechanism operated by oil-tight key-lock handle
  • Latch rod rollers for easy door closing
  • Concealed, easy-to-remove hinges
  • Data pocket is high-impact thermoplastic
  • 12-in. floor stands welded to enclosure
  • Heavy-duty lifting eyes
  • Panel supports
  • Oil-resistant gasket
  • Collar studs for mounting optional panel
  • Bonding provision on door
  • Provision for mounting fluorescent light
PRICE
$3,729.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

A x B x C60-1/16 x 48-1/16 x 16-1/16 in
Dimension S15.92 in
Gauge12 ga
Panel Size56.00 x 44.00 in

Product Details

Type12
Interior Color FamilyWhite
ColorGray
Panel Guage10
MaterialSteel
Conductive PanelA60P48G
DescriptionTwo-Door With Floor Stands
Manufacturers Part NumberA604816LP
Stiffener15 in
PanelA60P48
BrandHoffman