Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1456873

MPN #: A603624FS

Hoffman A603624FS, Free-Stand, Single/Dual Access, Type 12, 60.06X36.06X24.06, Steel/Paint

Product Description
Hoffman A603624FS, Free-Stand, Single/Dual Access, Type 12, 60.06X36.06X24.06, Steel/Paint

Available with front or front and rear access, these Type 12 enclosures have sturdy unibody construction and flexible internal mounting options.

Features:
  • 12 gauge steel
  • Seams continuously welded and ground smooth; no holes or knockouts
  • Stiffeners on back of two-door enclosures maintain flatness and increase rigidity
  • Lifting eyes for easy handling
  • 3-point latches operated by oil-tight key-locking handle
  • Latch rod rollers for easy door closing
  • Concealed, easy-to-remove hinges
  • Data pockets are high-impact thermoplastic
  • Internal mounting channels welded horizontally to sides at top, bottom and center
  • Optional panels and rack mount angles can be mounted anywhere along channels
  • Oil-resistant door gasket
  • Bonding provision on door
  • Provision for mounting fluorescent light
PRICE
$3,839.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension F32.03 in
G Dimension23.12 in
A x B x C60-1/16 x 36-1/16 x 24-1/16 in

Product Details

Type12
Interior Color FamilyWhite
MaterialSteel
DescriptionFree-Stand, Single or Dual Access
ColorGray
Manufacturers Part NumberA603624FS
BrandHoffman