Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1455238

MPN #: A604CH

Hoffman A604CH, Continuous Hinge W/Clamps, Type 12, 6.00X4.00X3.00, Steel/Gray

Product Description
Hoffman A604CH, Continuous Hinge W/Clamps, Type 12, 6.00X4.00X3.00, Steel/Gray

This easy-to-open, continuous hinge enclosure features screw-down clamps for secure closure and can be used in a wide variety of applications.

Features:
  • 16 or 14 gauge steel (see table)
  • Seams continuously welded and ground smooth
  • Continuous hinge
  • External screw clamps are quick and easy to operate
  • Bonding provision on door
  • External wall-mounting brackets
  • Oil-resistant gasket
  • Weldnuts provided for mounting optional panels and terminal block kits in size 6.00 x 4.00 in. (152 x 102 mm) and larger
PRICE
$99.95

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension F2.53 in
Dimension T3 in
Dimension K0.54 in
Dimension Y0.56 in
A x B x C6 x 4 x 3 in
J Dimension2.62 in
Overall L x W7.50 x 4.94 in
Dimension V0.31 in
Mounting G x H6.75 x 2.00 in
Gauge16 ga
Panel Size (D x E)4.88 x 2.88 in
Dimension P2.38 in

Product Details

Type12
ColorGray
MaterialSteel
Conductive PanelA6P4G
DescriptionContinuous Hinge With Clamps
Manufacturers Part NumberA604CH
PanelA6P4
BrandHoffman

Compliance & Certifications

UL Listed508A