Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1310742

MPN #: A16H1206SSLP

Hoffman A16H1206SSLP, Continuous Hinge W/Clamps, Type 4X, 16.00x12.00x6.00in, A16P12 Panel

Product Description
Hoffman A16H1206SSLP, Continuous Hinge W/Clamps, Type 4X, 16.00x12.00x6.00in, A16P12 Panel

PHARMAPRO™ Enclosures are specifically designed for the pharmaceutical industry with flush mounting and a low RA value finish that minimizes surface crevices for thorough wipe-downs and eliminates areas where contaminants can accumulate. The mounting system pulls the enclosure flush and tight to the wall and can be used on block or stud walls.

Features:
  • Enclosure body manufactured from 14 gauge Type 304 stainless steel
  • Mounting flange manufactured from 10 gauge Type 316L stainless steel
  • Screw cover and hinged door manufactured from 12 gauge Type 316L stainless steel
  • Seams continuously welded and ground smooth
  • Type 316L stainless steel lift-off hinges used with hinged door
  • Type 316L stainless steel slotted oval-head fasteners used with screw cover
  • Stainless steel quarter-turn latches used with hinged door
  • FDA-approved silicone gasket
  • Grounding stud on body; bonding provision on cover or door
PRICE
$1,579.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth6 in
Height16 in
A x B x C16 x 12 x 6 in
Panel Size (D x E)13.00 x 9.00 in

Product Details

Type4X
ColorSilver
Stainless Steel Grade304
Conductive Steel PanelA16P12G
Data PocketSmall
Material304 Stainless Steel
DescriptionContinuous Hinge
Package Quantity1
Stainless Steel PanelA16P12SS6
Manufacturers Part NumberA16H1206SSLP
Steel PanelA16P12
Number of Clamps4
BrandHoffman