Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1455454

MPN #: A606CHQR

Hoffman A606CHQR, Continuous Hinge W/Quick Release Latches, Type 12, 6.00X6.00X4.00, Steel/Gray

Product Description
A continuous hinge door with quick-release flip latches provides convenient access to enclosed components in a wide variety of applications.

Features:
  • 16 or 14 gauge steel (see table)
  • Seams continuously welded and ground smooth
  • Continuous hinge
  • Bonding provision on door
  • External quick-release latches
  • External wall-mounting brackets
  • Oil-resistant gasket
  • Weldnuts provided for mounting optional panels and terminal block kits
PRICE
$129.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension F3.5 in
Dimension T5 in
Dimension K0.54 in
Dimension Y0.56 in
A x B x C6 x 6 x 4 in
J Dimension3.62 in
Overall L x W7.50 x 6.81 in
Dimension V0.31 in
Mounting G x H6.75 x 4.00 in
Gauge16 ga
Panel Size (D x E)4.88 x 4.88 in

Product Details

Type12
ColorGray
MaterialSteel
Conductive PanelA6P6G
DescriptionContinuous Hinge With Quick-Release Latches
Manufacturers Part NumberA606CHQR
PanelA6P6
BrandHoffman

Compliance & Certifications

UL Listed50, 50E