Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1456692

MPN #: A12108CH

Hoffman A12108CH, Continuous Hinge W/Clamps, Type 12, 12.00X10.00X8.00, Steel/Gray

Product Description
Hoffman A12108CH, Continuous Hinge W/Clamps, Type 12, 12.00X10.00X8.00, Steel/Gray

This easy-to-open, continuous hinge enclosure features screw-down clamps for secure closure and can be used in a wide variety of applications.

Features:
  • 16 or 14 gauge steel (see table)
  • Seams continuously welded and ground smooth
  • Continuous hinge
  • External screw clamps are quick and easy to operate
  • Bonding provision on door
  • External wall-mounting brackets
  • Oil-resistant gasket
  • Weldnuts provided for mounting optional panels and terminal block kits in size 6.00 x 4.00 in. (152 x 102 mm) and larger
PRICE
$249.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension F7.53 in
Dimension T9 in
Dimension K0.56 in
Dimension Y0.62 in
A x B x C12 x 10 x 8 in
J Dimension7.62 in
Overall L x W13.50 x 10.94 in
Dimension V0.25 in
Mounting G x H12.75 x 8.00 in
Gauge14 ga
Panel Size (D x E)10.75 x 8.88 in
Dimension P1 in

Product Details

Type12
ColorGray
MaterialSteel
Conductive PanelA12P10G
DescriptionContinuous Hinge With Clamps
Manufacturers Part NumberA12108CH
PanelA12P10
BrandHoffman

Compliance & Certifications

UL Listed50, 50E