en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB1456801

MPN #: A60N2524FSLP

Hoffman A60N2524FSLP, Free Stand, 1 Door Encl, 60.00X25.50X24.00, Steel/Gray

|
Questions & Answers (0)
PRICE
$2,011.00
was $2073.00
Save $62.00 (2.99%)
Usually ships in 10 to 13 days
Hoffman A60N2524FSLP, Free Stand, 1 Door Encl, 60.00X25.50X24.00, Steel/Gray

Free-Stand Type 1 Enclosures are an economical way to protect electrical and electronic equipment in applications that do not require extensive environmental protection.

Features:
  • 14 gauge steel body and door; 12 gauge back covers
  • 4-in. high 10 gauge steel integral lifting base
  • Heights from 48 in. to 84 in. Usable height inside cabinet 4 in. less than nominal height
  • Sturdy 7 gauge lifting tabs
  • Flush doors
  • 3-point latch with heavy-duty handle
  • Padlock provision in handle
  • Predrilled holes in lifting base provide bolt-down capability
  • Easily reversible doors on single-door models
  • Overlapping doors with no center post on two-door models
  • Bonding provision on each door
  • Studs included for mounting optional panels on threaded bolts
  • Optional rack angles mount to top and bottom of front flanges
  • Removable back covers
1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.