Features:
- 16, 14 or 12 gauge steel or plated steel
Weights & Dimensions
| A x B x C | 24 x 24 x 8 in |
Product Details
| Style | Painted |
| Type | 1 |
| Knockout Pattern Along “A” Sides | A-B-C-D-E-F-G-H-I |
| Material | Steel |
| Description | Screw-Cover |
| Color | Gray |
| Knockout Patter B Sides | A-B-C-D-E-F-G-H-I |
| Manufacturers Part Number | ASE24X24X8 |
| Number of Cover Screws | 4 |
| Brand | Hoffman |